Ratchet wrench set 19 pieces RW Edition 19 pieces
Ratchet wrench set 19 pieces RW Edition
RTCHWRNCH-SET-(RW EDITION)-19PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- In a handy metal box - can be conveniently carried in any trouser pocket
- Tools made of chrome-vanadium steel with a high-quality black surface
- Box and ratchet with Reinhold Würth signature
- Printed foam insert in carbon finish for stability and easy cleaning
- Practical basic equipment for the workshop and mobile use
Scope of delivery
- 1x finely toothed ratcheting wrench with quick one-handed operation for switching to clockwise and anti-clockwise rotation
- 1x each 1/4 inch hexagon socket 5, 6, 7, 8, 10, 11 and 13 mm
- 1x each 1/4 inch bit PH1, PH2
- 1x slotted 5.5
- 1x each hexagon socket 3, 4, 5 mm
- 1x each TX10, 15, 20, 25, 30
Datasheets(X)
The ratcheting wrench set, 19 pcs (RW Edition) is ideal for use in confined spaces, due to the low height of the bits and sockets.
Number of pieces in assortment/set | 19 PCS |