Ratchet with switch Series 730
Ratchet head 1/2 inch torque wrench
RTCHHD-1/2IN-(F.TRQWRNCH 730V/12-/20)
Art.-no. 071471 277
EAN 4018754034536
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Solid quality
- Forged, burnished chrome-alloy steel
Datasheets(X)
![]() | |
Tip size | 1/2 inch |
Ratchet diameter | 43 mm |
Length | 25 mm |
Product weight (per item) | 317.000 g |
Material | Chrome-vanadium steel |
Ratchet head height with square | 25 mm |
Ratchet head height | 24 mm |
Tip type | Square-cut |
