Ratchet with square insert shank 9x12 mm
Ratcheting torque wrench head 9x12 mm drive
RTCH-9X12MM-PLUG-IN-4PT-1/2IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for 1/4, 3/8 and 1/2 inch socket wrench inserts and connectors with square drive
- With pin lock on the square mount for rapid tool changing
- Finely toothed with 72 teeth, 5° arc swing, easy switching for clockwise and anti-clockwise rotation
- Safety lock (quick release) prevents tools falling down or getting lost
- Easy to release tools by actuating push button
Datasheets(X)
![]() | |
Insert shank square | 9 x 12 mm |
Tip size | 1/2 inch |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
Length (L1) | 57.6 mm |
Length of head (L2) | 41 mm |
Head diameter (D1) | 42 mm |
Square height (D2) | 12 mm |
Drive in inches | 1/2 in |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!