Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Ratchet with square insert shank 14x18 mm

Ratcheting torque wrench head 14x18 mm drive
RTCH-14X18MM-PLUG-IN-4PT-1/2IN

Art.-no. 0714750703
EAN 4065746693769
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
For torque wrench, square insert shank 14x18 mm
  • Suitable for 1/2 inch socket wrench inserts and connectors with square drive

  • With pin lock on the square mount for rapid tool changing

  • Finely toothed with 72 teeth, 5° arc swing, easy switching for clockwise and anti-clockwise rotation

  • Safety lock (quick release) prevents tools falling down or getting lost

  • Easy to release tools by actuating push button
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Insert shank square

14 x 18 mm

Tip size

1/2 inch

Material

Chrome-vanadium steel

Surface

Chrome plated

Length (L1)

66 mm

Length of head (L2)

41 mm

Head diameter (D1)

42 mm

Square height (D2)

18 mm

Drive in inches

1/2 in

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Torque wrench with 14 x 18 mm square insert shank mount

TRQWRCH-F.INSERT TOOL-14X18MM-(40-200NM)

With pin lock on the square mount for rapid tool changing