Ratchet strap with long-lever ratchet, heavy-duty design
Ratchet strap double hook tens/LLR heavy duty
STRP-RTCH-LLEVR-DBPTHOK-SCTCH-50-10M
Art.-no. 071391 246
EAN 4062856949618
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Enables working in confined spaces
Low overall height
High stability
- Strong structure
- 4 gear wheels each with 20 teeth
Easy to slacken off without applying significant force, even with high pre-tensioning
Low elongation < 5%
High-tensile polyester fabric
Fewer lashing straps needed
Pre-tensioning force 600 daN
No premature discard state, premature wear due to inner label
In accordance with EN 12195-2
GS-approved
- A pre-tensioning force greater than 600 daN exerts greater pressure on the cargo and may cause damage to goods
- Lashing straps with coloured belt strap are not 100% colour-fast. Use in persistent rain may result in slight staining.
In accordance with EN 12195-2
GS-approved
Datasheets(X)
Suitable for securing paper rolls in the print industry, timber, prefab concrete components etc.
Design | Two-piece |
Width | 50 mm |
Length | 10 m |
Max. elongation lashing strap | 5 % |
Fixed end length | 0.5 m |
Loose end length | 9.5 m |
Permitted tensile force LC in the strapping | 5000 daN |
Permissible LC tensile force when pulled directly | 2500 daN |
Pre-load | 600 daN |
Hand force with ratchet | 50 daN |
Product certification | GS certified safety |
Material | PES - Polyester |
Shape of the hook | Double pointed hook with snap |
Label inside | Yes |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |