Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Ratchet strap, two pieces With snap hook

Ratchet strap two-piece snap hook
STRP-RTCH-2PCS-KARABHOK-25MM-6M

Art.-no. 5713922527

EAN 4062856203086

-,--
price per selected packing unit
| Individual prices for customers after login
Ratchet strap, two pieces With snap hook

Art.-no. 5713922527

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For small to medium loads
  • Hook does not slide out of the lashing eye through the snap hook
Notice
  • Additionally, place the goods to be secured on non-slip mats

  • Lashing straps with coloured belt strap are not 100 % colour-fast

In accordance with EN 12195-2



GS-certified

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For commercial and private load securing in passenger vehicles, trailers, pallet trucks, delivery vans, etc.

Design

Two-piece

Width

25 mm

Length

6 m

Max. elongation lashing strap

5 %

Fixed end length

0.5 m

Loose end length

5.5 in

Permitted tensile force LC in the strapping

1500 daN

Permissible LC tensile force when pulled directly

750 daN

Pre-load

90 daN

Hand force with ratchet

25 daN

Product certification

GS certified safety

Material

PES - Polyester

Shape of the hook

Karabiner hook

Colour

Red

Standards

EN 12195-2

Min./max. temperature conditions

-40 to 100 °C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Intermediate wall lock

INTMEDWLLOK-(2400-2700MM)

Suitable for blocking the load on the load surface
x 1 pcs
Vulcanised non-slip mat

NONSLPMAT-RUBBER-BLACK-5000X250X2MM

Ideal for use in addition to lashing down and also prevents the penetration of consumables such as water, oil and dirt
x 1 pcs
Non-slip mat

NONSLPMAT-PAD-RUBBER-BLACK-100X100X8MM

For improving adhesion and sliding coefficients, to reduce the number of lashing straps needed when loading, and thus saving time and cutting costs.
x 300 pcs
Non-slip mat

NONSLPMAT-PAD-RUBBER-BLACK-100X200X8MM

For improving adhesion and sliding coefficients, to reduce the number of lashing straps needed when loading, and thus saving time and cutting costs.
x 150 pcs
Non-slip mat

NONSLPMAT-PAD-RUBBER-BLACK-200X300X8MM

For improving adhesion and sliding coefficients, to reduce the number of lashing straps needed when loading, and thus saving time and cutting costs.
x 60 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information