Ratchet strap, two-piece with double-claw hook
Ratchet strap two-piece double claw hook
STRP-RTCH-2PCS-2T-W35MM-L6M
Art.-no. 071392 332
EAN 4058794187762
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Lashing straps with coloured belt strap are not 100 % colour-fast. Use in constant rain may result in slight staining.
In accordance with DIN EN 12195-2
GS-certified
Datasheets(X)
- For securing loads in all industries (e.g. small vans, agriculture, metalworking businesses and industry) in order to protect goods against damage
- Lashing down
- Positive locking
Design | Two-piece |
Width | 35 mm |
Length | 6 m |
Max. elongation lashing strap | 5 % |
Fixed end length | 0.3 m |
Loose end length | 5.7 m |
Permitted tensile force LC in the strapping | 2000 daN |
Permissible LC tensile force when pulled directly | 1000 daN |
Pre-load | 220 daN |
Hand force with ratchet | 50 daN |
Product certification | GS certified safety |
Material | PES - Polyester |
Shape of the hook | Double pointed hook |
Label inside | No |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!