Ratchet strap, two-part With tailboard claw
Ratchet strap, two pieces, tailboard claw
STRP-RTCH-2PC-BOARDWALLCLAW-50MM-3M
Art.-no. 5713922563
EAN 4062856204625
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Can also be used in combination with intermediate wall locks and clamping bars
- Fast lashing of goods and easy handling thanks to automatic clamping of the tailboard claw
- No lashing points or lashing rails required
- No damage to the tailboard due to rubberised claw
- Pressure ratchet
In accordance with EN 12195-2
GS-approved
Additionally, place the goods to be secured on non-slip mats
Load securing, among other things, on flatbed vehicles
Fast lashing of goods thanks to automatic clamping of the tailboard claw
Application example: barrel, non-slip mat and lashing strap
In accordance with EN 12195-2
GS-approved
Datasheets(X)
For load securing on flatbed vehicles or vehicles with sufficient tailboard strength
Design | Two-piece |
Width | 50 mm |
Length | 3 m |
Max. elongation lashing strap | 5 % |
Fixed end length | 0.25 m |
Loose end length | 2.75 m |
Permitted tensile force LC in the strapping | 500 daN |
Permissible LC tensile force when pulled directly | 250 daN |
Hand force with ratchet | 50 daN |
Product certification | GS certified safety |
Material | PES - Polyester |
Shape of the hook | board wall clamp |
Label inside | No |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |