Ratchet strap for airline profile
Ratchet strap with plastic lashing
LASHSTRP-RTCH-VEH-F.GH10/11
Art.-no. 096380 204
EAN 4011231880190
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For a variety of transportation tasks
- Easy to use
- Made from high-quality polyester
- In accordance with EN 12195-2
Datasheets(X)
Type description | RZG1011 |
Width | 25 mm |
Length | 1000 mm |
Recommended tensile load | 500 daN |
Permitted tensile force LC in the strapping | 1000 daN |
Hand force with ratchet | 50 daN |
Pre-load | 200 daN |
Product weight (per item) | 0.400 kg |
Shape of the hook | Lashing eye ZOE |
Colour | Red |
Material | PES - Polyester |
EN standard | 12195-2 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!