Ratchet strap auto-roll
Ratchet strap auto-roll
STRP-RTCH-RETRACTOR-POINTHOK-W25MM-L3M
Art.-no. 071392 25
EAN 4099618051852
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- One-part lashing strap with double J-hook
- Easy operation, as fixed and loose ends are together
- Fast securing of light loads
- Handy and compact
- In accordance with EN 12195-2
Datasheets(X)
Width | 25 mm |
Length | 3 m |
Permitted tensile force LC in the strapping | 600 daN |
Pre-load | 120 daN |
Hand force with ratchet | 25 daN |
Material | PES - Polyester |
Shape of the hook | Double pointed hook |
Colour | Red |