Ratchet strap With long double J-hook
Ratchet strap, two-piece, double hook, long
LSHBL-RTCH-2PCS-LONG-DOB-POI-HOK-25MM-5M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Deeper and more secure hold thanks to longer hook
- Suitable for lashing points with larger bracket diameter
- Additionally, place the goods to be secured on non-slip mats
- Lashing straps with coloured belt strap are not 100 % colour-fast
In accordance with EN 12195-2
GS-certified
Datasheets(X)
For commercial and private load securing in passenger vehicles, trailers, pallet trucks, delivery vans, etc.
Design | Two-piece |
Width | 25 mm |
Length | 5 m |
Max. elongation lashing strap | 5 % |
Fixed end length | 0.5 m |
Loose end length | 4.5 m |
Permitted tensile force LC in the strapping | 1500 daN |
Permissible LC tensile force when pulled directly | 750 daN |
Pre-load | 90 daN |
Hand force with ratchet | 25 daN |
Product certification | GS certified safety |
Material | PES - Polyester |
Shape of the hook | Double pointed hook |
Label inside | No |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!