Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Ratchet strap For car transport

Ratchet strap double-tip hook car transport
STRP-RTCH-CARTRANSPO-LC2500-W50-L3,2M

Art.-no. 071392 314
EAN 4058794755572
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
Three-point straps with strap controller. For radial lashing down as required by automotive manufacturers. Pressure ratchet

Two-piece closed lashing strap system in accordance with DIN EN 12195-2



Tapered double J-hook


Hook remains very flexible in the perforated metal plate and the area around the hole retains its shape.


This means the lashing straps cannot be damaged by hole deformation.



Blue label, attached on the inside at the loose end



Since the lashing strap must not touch the tyre, our strap controller is 100 cm long



Good distribution of the pre-stressing forces over the entire strap


Strap controller, with PES material on edge of strap



Faster and safe attachment of car transporter belt.


Structured rubber on the tyre side. The strap lies completely flat across the controller on the tyre

Notice

In the case of alternative lashing, direct lashing or lashing straps with loops, this may have a negative impact on the wheel bearings and/or wheel rims.

  • In accordance with DIN EN 12195-2

  • Complies with the guidelines pursuant to VDI 2700 Sheet 8.1 at 35 mm

  • Complies with the guidelines pursuant to VDI 2700 Sheet 8.1 / 8.2 at 50 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • LC 1500 daN can be used to secure vehicles up to an instantaneous mass of 4000 kg

  • LC 2500 daN can be used up to 20,000 kg

Design

Two-piece

Width (B)

50 mm

Length (L)

3.2 m

Length of belt controller

100 cm

Max. elongation lashing strap

4 %

Permissible LC tensile force when pulled directly

2500 daN

Pre-load

300 daN

Hand force with ratchet

50 daN

Material

PES - Polyester

Shape of the hook

Double pointed hook and swivel hook

Label inside

No

Colour

Red

Standards

EN 12195-2

Min./max. temperature conditions

-40 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information