Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Ratchet magazine screwdriver Vehicle/metal

Ratchet multi-bit screwdriver equipped car/metal
SCRDRIV-MULTIBIT-RATCHET-CAR/METAL-13PCS

Art.-no. 06136103

EAN 4047376495838

-,--
price per selected packing unit
| Individual prices for customers after login
Ratchet magazine screwdriver Vehicle/metal

Art.-no. 06136103

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Screwdriver with pull-out, rotating magazine, 2C handle, ratchet function, bright chrome-plated round shank with magnet and 12 bits

Everything you need for efficient working


  • Powerful ratchet function with 28 teeth and a maximum torque of 20 Nm

  • Effortless working thanks to the 2C handle with hard core and soft, non-slip surface

  • Optimum power transmission and comfortable handling due to the very slim design for a ratchet magazine screwdriver

  • Thanks to the 1/4 inch standard bit mount, replacement is easy if a bit is lost

  • Bits can be changed quickly and easily thanks to the pull-out, rotating magazine with space for up to 12 bits

  • Secure closing of the bit magazine with an audible click

  • Quick selection of the correct bit with the Würth colour code

  • Includes 12 commonly used bits for the vehicle sector and metalworking


Durable and long-lasting


  • Long service life thanks to the robust, bright chrome-plated round shank

  • Secure fit of the bit thanks to the magnetic bit holder

  • Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For automotive and metalwork sectors.

Material of handle

2-component plastic

Tip size

1/4 inch

Number of bits

12 PCS

Handle width (A3)

37.5 mm

Blade length (B)

80 mm

Handle length (D)

147 mm

Ratchet magazine screwdriver Vehicle/metal including:
1 x
Ratchet magazine screwdriver not equipped

SCRDRIV-MULTIBIT-RATCHET-EMPTY

Description: Screwdriver with pull-out, rotating magazine, 2C handle, ratchet function and bright chrome-plated round shank with magnet
Quantity: 1 x
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,6X4,5-1/4IN-L25MM

Description:
Length: 25 mm; 0.6 x 4.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L25MM

Description:
PH1; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
DIN 7428 C 6.3 adapter (1/4 inch)

CONPCE-BIT-HEX-1/4INX4PT-1/4IN

Description:
1/4 inch; Length: 25 mm
Practical adapter for many tools
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS4-1/4IN-L25MM

Description:
4 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS5-1/4IN-L25MM

Description:
5 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS6-1/4IN-L25MM

Description:
6 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX10-BLUE-1/4IN-L25MM

Description:
TX10; 10
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX15-YELLOW-1/4IN-L25MM

Description:
TX15; 15
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20; 20
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX25-BLACK-1/4IN-L25MM

Description:
TX25; 25
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Description:
TX30; 30
Short design for all common TX screw sizes
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information