Ratchet lashing belt with heavy-duty ratchet
Ratchet strap double-hook heavy duty ratchet
STRP-RTCH-POINTHOOK-10T-W75MM-L10M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Tensioning ratchet
Lashing belts with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.
In accordance with EN 12195-2
GS-certified
Datasheets(X)
- For heavy-duty applications
- Positive locking
Design | Two-piece |
Width (B) | 75 mm |
Length (L) | 10 m |
Fixed end length | 0.7 m |
Loose end length | 9.3 m |
Max. elongation lashing strap | 5 % |
Permitted tensile force LC in the strapping | 10000 daN |
Permissible LC tensile force when pulled directly | 5000 daN |
Pre-load | 500 daN |
Hand force with ratchet | 50 daN |
Product certification | GS certified safety |
Material | PES - Polyester |
Shape of the hook | Double pointed hook |
Label inside | Yes |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |