Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Ratchet lashing belt with flat hook

Ratchet strap with flat hook
LASHSTRP-RTCH-VEH-F.ZSS-5M
ORSYMOBIL

Art.-no. 096380 213
EAN 4038898119937
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
For rod lashing rail
  • For a variety of transportation tasks

  • Easy to use

  • For lashing eye, lashing eye with alu retainer and lashing trough

  • Made from high-quality polyester

  • In accordance with EN 12195-2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

RZS50

Width

25 mm

Length

5000 mm

Recommended tensile load

650 daN

Permitted tensile force LC in the strapping

1300 daN

Hand force with ratchet

50 daN

Pre-load

200 daN

Product weight (per item)

0.500 kg

Colour

Red

Material

PES - Polyester

EN standard

12195-2

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Lashing recess

ANCWEL-VEH-F.CARFLOOR

ORSYMOBIL
For additional load securing in a vehicle
x 1 pcs
Rod lashing rail

LASHRL-VEH-ROD-ZSS997

ORSYMOBIL
For fitting to vehicle walls or vehicle interior equipment
x 1 pcs
Rod lashing rail

LASHRL-VEH-ROD-ZSS1495

ORSYMOBIL
For fitting to vehicle walls or vehicle interior equipment
x 1 pcs
Rod lashing rail

LASHRL-VEH-ROD-ZSS2000

ORSYMOBIL
For fitting to vehicle walls or vehicle interior equipment
x 1 pcs
Lashing eye set

AY-FRAPEYESET-ANCRL-VZS

ORSYMOBIL
For attachment to the floor panel