Ratchet lashing belt, two-part with S-hooks
Ratchet strap two-piece S-hook
STRP-RTCH-2PCS-S-HOK-BASIC-25MM-6M
Art.-no. 5713922537
EAN 4062856203031
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No scratching as S-hooks have a PVC coating
- Suitable for lashing points with larger bracket diameters
Place the goods to be secured on non-slip mats for additional protection
In accordance with EN 12195-2
GS-certified
Datasheets(X)
For both commercial and private load securing in passenger vehicles, trailers, flatbed trucks, delivery vans, etc.
Design | Two-piece |
Width | 25 mm |
Length | 6 m |
Max. elongation lashing strap | 5 % |
Fixed end length | 0.5 m |
Loose end length | 5.5 m |
Permitted tensile force LC in the strapping | 700 daN |
Permissible LC tensile force when pulled directly | 350 daN |
Pre-load | 133 daN |
Hand force with ratchet | 25 daN |
Product certification | GS certified safety |
Material | PES - Polyester |
Shape of the hook | S hook |
Label inside | No |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!