Ratchet lashing belt standard with claw hook
Ratchet strap claw hooks standard ratchet
STRP-RTCH-CLAW-5T-W50MM-L8M
Art.-no. 071392 206
EAN 4045727326336
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pressure ratchet
- No premature discard or wear due to inner label
Lashing straps with coloured belt strap are not 100% colour-fast. Use in persistent rain may result in slight staining
In accordance with EN 12195-2
GS-certified
Datasheets(X)
- Lashing down
- Positive locking
Design | Two-piece |
Width | 50 mm |
Length | 8 m |
Max. elongation lashing strap | 5 % |
Fixed end length | 0.5 m |
Loose end length | 7.5 m |
Permitted tensile force LC in the strapping | 5000 daN |
Permissible LC tensile force when pulled directly | 2500 daN |
Pre-load | 400 daN |
Hand force with ratchet | 50 daN |
Product certification | GS certified safety |
Material | PES - Polyester |
Shape of the hook | Claw hook |
Label inside | Yes |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!