Ratchet lashing belt for inner lashing
STRP-RTCH-INCLAMP-1,5T-W50MM-L3,5M
Art.-no. 071392 30
EAN 4038898837725
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Pressure ratchet
Lashing belts with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.
In accordance with EN 12195-2
GS-approved
Datasheets(X)
Design | Two-piece |
Width | 50 mm |
Length | 3.5 m |
Max. elongation lashing strap | 5 % |
Fixed end length | 1 m |
Loose end length | 2.5 m |
Permitted tensile force LC in the strapping | 1500 daN |
Permissible LC tensile force when pulled directly | 750 daN |
Pre-load | 260 daN |
Hand force with ratchet | 50 daN |
Product certification | GS certified safety |
Material | PES - Polyester |
Shape of the hook | Anchor rail fitting |
Label inside | Yes |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |