Metric ratchet combination wrench with ratchet function on both the box and open ends
Ratchet combination wrench, both sides
RTCHCOMBIWRNCH-8MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extremely slim ratchet with box and open ends
- Ideal for screwing union nuts, e.g. for brake lines, injection lines, air-conditioning units or hydraulics
- The innovative double-end ratchet makes it easier to work with union connections in confined, hard-to-reach places
- The box end features a modified bi-hex POWERDRIV® and the open end features an open ratchet segment
- To change the direction of rotation, the wrench is simply turned over
Very high quality for a long service life
- The ratchet combination wrench complies with DIN 899 for maximum torques
- With proven chromium-vanadium steel
- The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the double box-end wrench reduces costs of replacement and storage
Datasheets(X)
Designed for union screw joints, e.g. brake lines, injection lines, air conditioning, hydraulics etc.
Width across flats (SW) | 8 mm |
Length (L) | 140 mm |
Thickness of jaw (a1) | 6.5 mm |
Ring thickness (a2) | 4.1 mm |
Width of jaws (outside) (b1) | 16.7 mm |
External diameter of ring (d) | 16.8 mm |
Max. torque (F max.) | 35 Nm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |