Ratchet strap with standard ratchet
Ratchet strap double hook standard ratchet GS
STRP-RTCH-POINTHOOK-5T-W50MM-L8M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pressure ratchet
- No premature discard state, premature wear due to inner label
Lashing straps with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.
In accordance with EN 12195-2
GS-certified
Datasheets(X)
- Strapping down
- Positive locking
Design | Two-piece |
Width (B) | 50 mm |
Length (L) | 8 m |
Fixed end length | 0.5 m |
Loose end length | 7.5 m |
Max. elongation lashing strap | 5 % |
Permitted tensile force LC in the strapping | 5000 daN |
Permissible LC tensile force when pulled directly | 2500 daN |
Pre-load | 300 daN |
Hand force with ratchet | 50 daN |
Product certification | GS certified safety |
Material | PES - Polyester |
Shape of the hook | Double pointed hook |
Label inside | Yes |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |