Rapidon 6 fuel canister
Rapidon 6 fuel canister
FUELCANI-PLA-PROPORTVALVE-6LTR
Art.-no. 089142060
EAN 4050382346247
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The liquid output and air supply are controlled by pressing a button
- Prevents unnecessary spillage
- Even liquid output at full jet
Large filler opening
Simple to fill the canister
Semi-circular tank neck
Can see into the tank to check the fill level
Swivel-mounted tank neck
Filling hard-to-reach tanks
Two-dimensional fill level gauge
Shows the fill level in the filling and pouring position
Sticker with contents description included in scope of delivery
Clear labelling of canister
HD PE material
Resistant to petrol, petrol/oil mixtures and diesel
Max. filling volume: 6 litres
UN-approved
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Material | HDPE - High density polyethylene |
Colour | White |
Contents | 6 l |
Width | 150 mm |
Length | 435 mm |
Height | 262 mm |
Resistance against | Petrol, Petrol-oil mixture, Diesel |