Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Rapid windscreen cleaner in display carton

Windscreen cleaner flash cleaner display carton
CLNR-WSCRN-SUM-RAPID-32ML

Art.-no. 0892333
EAN 4011231890359
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
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.

Contains special cleaning substances


  • Prevents smear formation

  • Eliminates glare and lubricant films

  • Ensures a crystal clear view

  • Removes adherent insects and other soiling


Very good material compatibility


  • Does not attack polycarbonate glass

  • Gentle on paint and rubber

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

Add rapid cleaner to windscreen wash depending on the wash water volume.

Contents

32 ml

Mixing ratio

32 ml is sufficient for 2,5 - 3 l washing liquid

Container

Plastic bottle in a display box

Chemical basis

Anionic tenside

Smell/fragrance

Peach

Colour

Orange

pH value

6-7

Min. flashing point

40 °C

Density

1.03 g/cm³

Shelf life from production

24 Month

AOX-free

Yes

Silicone-free

Yes

Bio-degradable

Yes

Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information