Rapid Cleaner cleaning agent
Cleaning agent Rapid Cleaner
CLDCLNR-(RAPID CLEANER)-BARREL-200LTR
Art.-no. 09952
EAN 4011231985871
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fast and powerful cleaning
- Does not contain water and therefore NOT corrosive
- High yield, which reduces costs
- Economical to use due to closed system
- Evaporates without leaving residue
We are happy to dispose of your cold cleaner in an environmentally friendly way in conjunction with our disposal partners!
Do not use on hot surfaces. If unsure, test material compatibility in an inconspicuous area.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For cleaning and degreasing of solvent-resistant surfaces made from metal, glass, non-cured paints and plastics.
Contents | 200 l |
Container | Barrel |
Smell/fragrance | Characteristic |
Colour | Colourless |
Chemical basis | Naphtha |
Density/conditions | 0.795 g/cm³ / at 20°C |
Min. flashing point | 61 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!