Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Random orbital sander ETS 150-5.0-E POWER

Random orbital sander ETS 150-5.0-E POWER
ETS 150-5.0-E POWER
MASTER

Art.-no. 57077500
EAN 4065233083684

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Small, practical yet very powerful random orbital sander, with an orbital circle of 5 mm
  • High efficiency thanks to the brushless EC motor with higher level of efficiency and longer service life

  • Low-vibration work and strong vibration absorption due to optimal ergonomics and special balancing

  • Ergonomically designed, practical handle with soft grip insert ensures a secure grip and good guidance

  • Optimum setting, as the material-compatible grinding speed can be adjustably set for each application

  • Effective integrated dust extraction for dust-free work with PES filter cartridge

  • Compatible with the Würth suction system; with the supplied adapter, it is possible to connect to the Würth suction unit

  • Especially for grinding work on wood and paint, but also metal

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

400 W

Min./max. idle speed

4000-10000 rpm

Diameter of sanding plate

150 mm

Oscillating diameter

5

Weight of machine

1.4 kg

Cable length

4.0 m

Random orbital sander ETS 150-5.0-E POWER including:
1 x
Suction box For random orbital sanders ETS 150-3.0-E Power and 150-5.0-E POWER

DSTCOLLCONT-(F.ETS150-XX-E-POWER)

Quantity: 1 x
1 x
Filter For random orbital sanders ETS 150-3.0-E Power and 150-5.0-E POWER

FILT-F.ETS150-XX-E-POWER

Quantity: 1 x
1 x
Hook-and-loop fastening grinding plate For random orbital sanders ETS 150-3.0-E Power and 150-5.0-E POWER

HOKLPSNDPAD-MEDIUM-F.ETS150-XX-E-POWER

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Connection sleeve for ETS 150/hollow drill bit

CONSLEV-(F.HLDRLBIT-ETS150)

Electrically conductive tool sleeve with air leakage valve
x 1 pcs
Useit® Superpad wood sanding disc

DSPAP-USEIT-P-P120-D150MM

ZEBRA
For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
x 25 pcs
Useit® Superpad wood sanding disc

DSPAP-USEIT-P-P240-D150MM

ZEBRA
For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
x 25 pcs
Vehicle dry abrasive paper disc RED PERFECT®

DSPAP-HOKLP-MULTIHOLE-P80-D150MM

RED PERFECT
Used to sand fillers and filler compounds, old paints, HS top-coat paints, water-based paints, factory primers on new parts, plastic parts and composite fibre materials (e.g. GFRP).
x 100 pcs
Vehicle dry abrasive paper disc RED PERFECT®

DSPAP-HOKLP-MULTIHOLE-P120-D150MM

RED PERFECT
Used to sand fillers and filler compounds, old paints, HS top-coat paints, water-based paints, factory primers on new parts, plastic parts and composite fibre materials (e.g. GFRP).
x 100 pcs
Vehicle dry abrasive paper disc RED PERFECT®

DSPAP-HOKLP-MULTIHOLE-P240-D150MM

RED PERFECT
Used to sand fillers and filler compounds, old paints, HS top-coat paints, water-based paints, factory primers on new parts, plastic parts and composite fibre materials (e.g. GFRP).
x 100 pcs
Dry abrasive paper disc wood KP perfect

DSPAP-HOKLP-MULTIHOLE-P80-D150MM

KP PERFECT
For pre-sanding untreated softwood and hardwood, MDF, OSB (oriented strand board), veneered panels and plywood.
x 50 pcs
Dry abrasive paper disc wood KP perfect

DSPAP-HOKLP-MULTIHOLE-P120-D150MM

KP PERFECT
For pre-sanding untreated softwood and hardwood, MDF, OSB (oriented strand board), veneered panels and plywood.
x 100 pcs
Dry abrasive paper disc wood KP perfect

DSPAP-HOKLP-MULTIHOLE-P240-D150MM

KP PERFECT
For pre-sanding untreated softwood and hardwood, MDF, OSB (oriented strand board), veneered panels and plywood.
x 100 pcs
Hook-and-loop fastening grinding plate For random orbital sanders ETS 150-3.0-E Power and 150-5.0-E POWER

HOKLPSNDPAD-SOFT-(F.ETS150-XX-E-POWER)

x 1 pcs
Hook-and-loop fastening grinding plate For random orbital sanders ETS 150-3.0-E Power and 150-5.0-E POWER

HOKLPSNDPAD-HARD-F.ETS150-XX-E-POWER

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information