Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Raised countersunk tapping screw, C shape with H recessed head

ISO 7051 steel zinc plated H shape C
SCR-RSDCS-ISO7051-C-H2-(A2K)-4,2X25

Art.-no. 011784225
EAN 4053479722740
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
Galvanised steel, blue passivated (A2K)
  • Tapping screws belong to the thread-moulding screw family. These screws form their own counter thread in a prefabricated core hole when screwed in

  • Guidelines for selecting the correct core hole diameter can be found in DIN 7975
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 7051

Material

Steel

Surface

Zinc plated

Head type

Raised countersunk head

Drive type

Crosshead

Internal drive

H2

Nominal diameter (d1)

4.2 mm

Head diameter (dk)

9.4 mm

Length (l1)

25 mm

Head height (k1)

2.6 mm

Thread type

Self-tapping screw thread

Thread design

Full thread

Pitch

1.3 mm

Product class

A

RoHS-compliant

Yes

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information