Raised countersunk tapping screw, C shape with H recessed head
ISO 7051 A2 stainless steel, 20H H, shape C
SCR-RSDCS-ISO7051-C-H2-A2-20H-3,5X13
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Standards | ISO 7051 |
Material | Stainless steel A2 |
Surface | Plain |
Head type | Raised countersunk head |
Drive type | H |
Internal drive | H2 |
Nominal diameter (d1) | 3.5 mm |
Head diameter (dk) | 8.2 mm |
Length (l1) | 13 mm |
Head height (k1) | 2.35 mm |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Pitch | 1.3 mm |
Product class | A |
RoHS-compliant | Yes |
Declaration of performance (EU-CPR) | No |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt