Raised countersunk head tapping screw, shape C with hexalobular socket
DIN 7983 stainless steel A2 plain TX shape C w.tip
SCR-RSDCS-DIN7983-C-TX20-A2-4,2X32
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
Stainless steel tapping screws are softer than case-hardening steel tapping screws. These screws are therefore not able to form a counter thread in steel sheets. For this reason, they are used only in soft materials such as aluminium.
![]() | |
Standards | DIN 7983, CS |
Material | Stainless steel |
Surface | Plain |
Form | C |
Head type | Raised countersunk head |
Drive type | Slot |
Internal drive | TX20 |
Nominal diameter (d1) | 4.2 mm |
Head diameter (dk) | 8.1 mm |
Length (l1) | 32 mm |
Head height (k1) | 2.5 mm |
Thread type | Self-tapping screw thread |
Pitch | 1.4 mm |
Product class | A |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt