Raised countersunk head tapping screw, shape C with AW drive
WN 112 steel znc nckl blk male pan head shape C
SCR-RSDCS-WN112-AW20-(ZNBHL)-3,9X22
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Protective surface layer
No harmful heavy metals such as cadmium or chromium VI
![]() | |
Material | Steel |
Surface | Zinc nickel black |
Form | C |
Head type | Raised countersunk head |
Drive type | AW |
Internal drive | AW20 |
Nominal diameter (d1) | 3.9 mm |
Head diameter (dk) | 7.5 mm |
Length (l1) | 22 mm |
Head height (k1) | 2.95 mm |
Thread type | Self-tapping screw thread |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt