Raised countersunk head tapping screw, C shape H recessed head
DIN 7983, steel, zinc-nickel black, H shape C
SCR-RSDCS-DIN7983-C-H2-(ZNBHL)-3,9X19
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Self-tapping screws are screws that form their own thread. These screws form their own counter thread when screwed into a prefabricated core hole.
Reference values for selecting the correct core-hole diameter are included in DIN 7975.
Shape C = thread with tip
Shape F = thread without tip
Shape R = thread with a rounded tip
![]() | |
Standards | DIN 7983 |
Material | Steel |
Surface | Zinc nickel black |
Form | C |
Head type | Raised countersunk head |
Drive type | H |
Internal drive | H2 |
Nominal diameter (d1) | 3.9 mm |
Head diameter (dk) | 7.5 mm |
Length (l1) | 19 mm |
Head height (k1) | 2.3 mm |
Thread type | Self-tapping screw thread |
Product class | A |
RoHS-compliant | Yes |
Thread size | St 2.2 | St 2.9 | St 3.5 | St 3.9 | St 4.2 | St 4.8 | St 5.5 | St 6.3 | St 8 | St 9.5 |
Min. sheet thickness (mm) | 0,8 | 1,1 | 1,3 | 1,3 | 1,4 | 1,6 | 1,8 | 1,8 | 2,1 | 2,1 |
Max. sheet thickness (mm) | 1,8 | 2,2 | 2,8 | 3 | 3,5 | 4 | 4,5 | 5 | 6,5 | 7,5 |
Pre-drilling diameter (mm) | 1,2 | 2,1 | 2,6 | 2,8 | 3,0 | 3,5 | 4,1 | 4,7 | 6,1 | 7,7 |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt