Raised countersunk head screw assortment 1100 pieces in system case 4.4.1.
ISO 7045 steel 4.8 zinc pla. type H 1100 pcs Sysko
SCR-SYSKO-ISO7045-H-(A2K)-1100PCS
Art.-no. 5964510300
EAN 4046777480009
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Contents: 1100 pieces
- 100 pan head screws M4 x 10 / M4 x 16 / M4 x 20 / M4 x 25
- 100 pan head screws M5 x 16 / M5 x 20 / M5 x 25 mm / M5 x 30 mm
- 100 pan head screws M6 x 16 mm / M6 x 20 mm
- 50 pan head screws M6 x 25 / M6 x 30 mm
Datasheets(X)
Standards | ISO 7045 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Number of pieces in assortment/set | 1100 PCS |
Product weight (per item) | 5144.000 g |
SCR-PAN-ISO7045-4.8-H2-(A2K)-M4X10
SCR-PAN-ISO7045-4.8-H2-(A2K)-M4X16
SCR-PAN-ISO7045-4.8-H2-(A2K)-M4X20
SCR-PAN-ISO7045-4.8-H2-(A2K)-M4X25
SCR-PAN-ISO7045-4.8-H2-(A2K)-M5X16
SCR-PAN-ISO7045-4.8-H2-(A2K)-M5X20
SCR-PAN-ISO7045-4.8-H2-(A2K)-M5X25
SCR-PAN-ISO7045-4.8-H2-(A2K)-M5X30
SCR-PAN-ISO7045-4.8-H3-(A2K)-M6X16
SCR-PAN-ISO7045-4.8-H3-(A2K)-M6X20
SCR-PAN-ISO7045-4.8-H3-(A2K)-M6X25
SCR-PAN-ISO7045-4.8-H3-(A2K)-M6X30
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units