Raised contersunk head tapping screw, C shape with H recessed head DIN 7983, A2 stainless steel, plain. With cross recess.
DIN 7983 plain A2 stainless steel H shape C point.
SCR-RSDCS-DIN7983-C-H2-A2-4,2X22
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
![]() | |
Standards | DIN 7983 |
Material | Stainless steel A2 |
Surface | Plain |
Form | C |
Head type | Raised countersunk head |
Drive type | H |
Internal drive | H2 |
Nominal diameter (d1) | 4.2 mm |
Head diameter (dk) | 8.1 mm |
Length (l1) | 22 mm |
Head height (k1) | 2.5 mm |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
RoHS-compliant | Yes |
Declaration of performance (EU-CPR) | No |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt