Rain cover for EAGLE ARTEK radar sensor
Rain cover for radar sensor EAGLE ARTEK
WEATHER-PROTECTION-COVER-F.(EAGLE-ARTEK)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy to install
- Can be painted
Delivery time: approx. ten working days
Datasheets(X)
Material | Plastic |
Length | 162 mm |
Width | 83.5 mm |
Height | 68.5 mm |
Colour | Black |