Railing post, wall For Würth railing system/edge protection system
Site posts, wall
RLNGPOST-WALL-G719
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
- Adjustable post distance to the parapet 3.5 to 8 cm
- Wall closure with stainless steel wall holder possible (certified)
- Free wall closure without mounting fixings on the wall
- The hand and knee rail are positioned max. 10 cm from the wall (certified)
- Height of the railing depending on the parapet, height of the post, however, 109 cm
- Post spacing up to 280 cm possible
This item is subject to extra transport costs and, if applicable, a small quantity surcharge. Please contact your local Würth sales representative in this respect.
Tested in line with DIN EN13374:2019 Class A+B
Railing posts for Würth edge protection system
Material | Aluminium |
Datasheets (0)
Services und Systeme rund ums Produkt