Railing post tub short For Würth railing system/edge protection system
Railing post tub short
RLNGPOST-TUB-SHORT-G790
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
Intended for temporary use
Tested to DIN EN13374:2019 Class A+B and DIN EN 14122-3:2016
Application with hand and knee rails as edge protection system
Length | 827 mm |
Max. post distance | 280 cm |
Max. height adjustment | 30 mm |
Material | Aluminium / stainless steel A2 |
Width | 400 mm |
Overall height | 1160 mm |
EN standard | 13374:2013 + A1:2018 |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt