Railing post tub For Würth railing system/edge protection system
Railing post tub
RLNGPOST-TUB-G789
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/555428929.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/555428921.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/555428906.jpg)
Register now and access more than 125,000 products
- Height adjustment up to 3 cm
- Angle adjustment of 6°, 16° and 30°
- The railing post is folding
- The total height at the highest point is 116 cm
- Post spacing up to 280 cm possible
- Posts also available with plastic weights
- Base strip mounting is easy to perform
- Standard and SHORT version
- Boom installation by means of tubs (filled with gravel)
- Parapet-free mounting is possible and approved by adding additional ballast weights
Intended for temporary use
Tested to DIN EN13374:2019 Class A+B and DIN EN 14122-3:2016
Datasheets(X)
Application with hand and knee rails as edge protection system
Length | 400 mm |
Max. post distance | 280 cm |
Max. height adjustment | 30 mm |
Material | Aluminium / stainless steel A2 |
Width | 425 mm |
Overall height | 1160 mm |
EN standard | 13374 |