Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Railing post rebate For Würth railing system/edge protection system

Railing post rebate
RLNGPOST-RABBET-G893

Art.-no. 0838906893
EAN 4065746593533
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
  • Height adjustment up to 10 cm

  • The total height at the highest point is 116 cm

  • Post spacing up to 2.8 m possible

  • Easy mounting of posts by means of clamping on standing seam
Notice

Intended for temporary use

Tested to DIN EN13374:2019 Class A+B and DIN EN 14122-3:2016

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Collective temporary protective measure for all roof users during construction or maintenance of buildings or other structures

  • Eliminates the risk of falling from the slab edges (e.g.: roof edge, non-puncture-proof light dome and light strips)

  • The guardrails are fixed to standing seams as a clamped system

Max. post distance

2.8 m

Max. height adjustment

10 cm

Material

Aluminium / aluminium

Overall height

116 cm

EN standard

13374:2013 + A1:2018

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information