Railing post rebate For Würth railing system/edge protection system
Railing post rebate
RLNGPOST-RABBET-G893
price per selected packing unit | Individual prices for customers after login




Register now and access more than 125,000 products
- Height adjustment up to 10 cm
- The total height at the highest point is 116 cm
- Post spacing up to 2.8 m possible
- Easy mounting of posts by means of clamping on standing seam
Intended for temporary use
Tested to DIN EN13374:2019 Class A+B and DIN EN 14122-3:2016
- Collective temporary protective measure for all roof users during construction or maintenance of buildings or other structures
- Eliminates the risk of falling from the slab edges (e.g.: roof edge, non-puncture-proof light dome and light strips)
- The guardrails are fixed to standing seams as a clamped system
Max. post distance | 2.8 m |
Max. height adjustment | 10 cm |
Material | Aluminium / aluminium |
Overall height | 116 cm |
EN standard | 13374:2013 + A1:2018 |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt