Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Railing post dome light For Würth railing system/edge protection system

Site posts, light dome
RLNGPOST-LIGHT-DOMPLET-G720

Art.-no. 0838906720
EAN 4062856643585
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
  • Installation with ballast weights without boom (space saving)

  • Post spacing up to 280 cm possible

  • Combination with door side protection system easy to implement

  • Complete system sets standardised 150 x 150 cm, 150 x 300 cm and 300 x 300 cm
Notice

Edge protection systems STANDARD, KURZ and PLUS can be combined with each other.



This item is subject to extra transport costs and, if applicable, a small quantity surcharge. Please contact your local Würth sales representative in this respect.

Tested in line with DIN EN13374:2019 Class A+B

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Railing posts for Würth edge protection system

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information