Railing post Easy for Würth railing system/edge protection system
Railing post easy
RLNGPOST-EASY-G898
Art.-no. 0838906898
EAN 4065746593816
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Height adjustment up to 3 cm
- Angle adjustment of 6°, 16° and 30°
- The railing post is folding
- The total height at the highest point is 116 cm
- Post spacing up to 2.8 m possible
- Base strip mounting is easy to perform
- STANDARD version
- Boom installation with fleece and substrate or gravel/sand
- Parapet-free mounting is possible and approved by adding additional ballast
- Weights
Intended for temporary use
Tested to DIN EN13374:2019 Class A+B and DIN EN 14122-3:2016
Datasheets(X)
- Collective temporary protective measure for all roof users during construction or maintenance of buildings or other structures
- Elimination of the risk of falling at slab edges (e.g. roof edge, non-puncture-proof light dome and light strips)
- The guardrails are secured as a self-supporting system with PP protective fleeces with backfilled gravel or substrate
Max. post distance | 2.8 m |
Max. height adjustment | 3 cm |
Material | Aluminium / aluminium |
EN standard | 13374:2013 + A1:2018 |