Railing gate
Railing gate
RLNGGATE-G748
Art.-no. 0838906748
EAN 4062856650774
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Self-closing after opening
Two expansion stages:
- For inclined system to open outwards
- For non-inclined systems to open inwards
- Loose concrete flakes may be present on the concrete weights of the edge protection system due to the manufacturing and transport process
- The thin layer of cement paste in the anchoring hole of the concrete weights can be penetrated with a screw
- The cement paste residue in the anchoring hole and the concrete flakes must be removed from the top surface
- This article is subject to extra transport costs and, if applicable, a minimum quantity surcharge. Please contact your local Würth sales representative for more information
Tested in line with EN 13374 (2019) Class A+B
Datasheets(X)
Collective temporary protective measure for all roof users during construction or maintenance of buildings or other structures. Eliminates the risk of falling from the slab edges (e.g.: roof edge, non-puncture-proof light dome and light strips). The guardrails are fixed with weights or firmly fixed to the structure as a self-supporting system.
Material | Aluminium |
Width | 746 mm |
Overall height | 658 mm |
Design | Not inclined |