Rail with closing elements For Robust workshop trolleys
Rail with locking element Robust
SP-LOCKUNIT-WRKSHPTRLY-TLSYS-R-PLSTC/ALU
TOOLSYSTEM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Product weight (per item) | 1924 g |
Length | 900 mm |
Width | 40 mm |
Colour | Aluminium silver |
Material | Aluminium-plastic |
Suitable for workshop trolley | R |