Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Rail end piece

Rail end piece redoslide M25/35-HE
RLENDPCE-(F.SLIDDR-REDOSLID)-KST

Art.-no. 0684705058

EAN 4046777231762

-,--
price per selected packing unit
| Individual prices for customers after login
Rail end piece

Art.-no. 0684705058

-,--
price per selected packing unit
Quantity
PU
x 2 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Screw-on in the groove of the guide rail
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For furniture sliding door fittings Redoslide M25-HE and M35-HE

Instructions

The carriages can be easily removed from the rail by dismantling the ends of the rail.

Material

Plastic

Colour

Light grey

Length

32 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information