Rafter clamp with T-handle
Rafter clamp
SCRCLMP-RAFTER
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Screw clamp with tip in fixed bar for driving in rafters and a robust T-handle
- Ideal screw clamp for working with rafters due to the fixed bar with driving tip and a striking surface for driving in the clamp
- Recess located on both sides of fixed bar for lifting out with a roofing hammer
- Optimum adaptation to the material thanks to the movable, cold-extruded, galvanised pressure plate
- For maximum stress because of the robust T-handle and the spindle with rolled, strain-hardened and tempered trapezoidal thread
- Good corrosion resistance and high stability thanks to the profile rail made of cold-drawn quality steel with zinc plating
Product information
Datasheets(X)
![]() | |
Max. clamping width | 600 mm |
Overhang (L1) | 120 mm |
Profile width (B) | 27 mm |
Profile thickness (L2) | 13 mm |