Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Radio smoke alarm Pyrexx® PX-1C

smoke detector PX-1C
DETR-SMOKE-HOME-WHITE-(PX-1C)-WIRELESS

Art.-no. 0978920002
EAN 4260236270271
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
Advanced wireless smoke alarm from Pyrexx Technologies GmbH. For early smoke detection and warning people in residences and buildings.

12-year battery life


Li battery soldered permanently to electronics supplies the smoke alarm with the necessary alarm power for at least 10 years.



Reliable and safe


The PX-1C complies with European standard EN 14604 and has been certified by well-known testing institutes such as TÜV/Kriwan.



Ingenious test button


The test button extends over the entire surface of the smoke alarm. This makes it easy to perform the necessary regular alarm tests.



Quick and easy installation


The PX-1C can be mounted without drilling or other time-consuming installation work thanks to its magnetic gel adhesive pad technology.



"Q" label


The new "Q" marking is an independent quality mark for high-quality smoke alarms that are particularly suitable for long-term use. The new "Q" marking is used in conjunction with the familiar test mark of the Kriwan test centre.

Notice

Smoke alarm training course


We recommend the seminar for Q experts for smoke alarms. For more information see


www.wuerth.de/seminare

PYREXX is a registered trade mark of Pyrexx GmbH, 10777 Berlin, Germany

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Installation: Acrylic foam adhesive pad for screw and adhesive mounting

Diameter

107 mm

Height

55 mm

Colour

White

EN standard

14604:2005/AC:2008

Rechargeable battery/battery life

10 + 2 years

Min./max. temperature conditions

10 to 35 °C

Min. acoustic signal

85 dB

Design

Light scatter principle

Max. monitoring area / condition

60 m² / Depending on construction conditions

Approval mark

CE

Type of rechargeable battery/battery

Lithium

IP protection class

IP 40

Rechargeable battery/battery permanently installed

Yes

Number of rechargeable batteries/batteries

2 PCS

Min./max. storage temperature

5 to 35 °C

Storage temperature condition

< 70% relative humidity

Coverage distance

400 m

Conditions for coverage distance

In open field

Max. number of networked devices per group

15 PCS

Frequency / condition

868.3 MHz In accordance with R & TTE guideline

Frequency condition

In accordance with R & TTE guideline

Number of groups

Unlimited (automatic coding using unique serial number)

Weight

160 g

Material of housing

ABS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information