Radio smoke alarm Pyrexx® PX-1C
Smoke detector PX-1C
DETR-SMOKE-HOME-WHITE-(PX-1C)-WIRELESS
Art.-no. 0978920002
EAN 4260236270271
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
12-year battery life
Li battery soldered permanently to electronics supplies the smoke alarm with the necessary alarm power for at least 10 years.
Reliable and safe
The PX-1C complies with European standard EN 14604 and has been certified by well-known testing institutes such as TÜV/Kriwan.
Ingenious test button
The test button extends over the entire surface of the smoke alarm. This makes it easy to perform the necessary regular alarm tests.
Quick and easy installation
The PX-1C can be mounted without drilling or other time-consuming installation work thanks to its magnetic gel adhesive pad technology.
"Q" label
The new "Q" marking is an independent quality mark for high-quality smoke alarms that are particularly suitable for long-term use. The new "Q" marking is used in conjunction with the familiar test mark of the Kriwan test centre.
PYREXX is a registered trade mark of Pyrexx GmbH, 10777 Berlin, Germany
Datasheets(X)
Installation: Acrylic foam adhesive pad for screw and adhesive mounting
Diameter | 107 mm |
Height | 55 mm |
Colour | White |
EN standard | 14604:2005/AC:2008 |
Rechargeable battery/battery life | 10 + 2 years |
Min./max. temperature conditions | 10 to 35 °C |
Min. acoustic signal | 85 dB |
Design | Light scatter principle |
Max. monitoring area / condition | 60 m² / Depending on construction conditions |
Approval mark | CE |
Type of rechargeable battery/battery | Lithium |
IP protection class | IP 40 |
Rechargeable battery/battery permanently installed | Yes |
Number of rechargeable batteries/batteries | 2 PCS |
Min./max. storage temperature | 5 to 35 °C |
Storage temperature condition | < 70% relative humidity |
Coverage distance | 400 m |
Conditions for coverage distance | In open field |
Max. number of networked devices per group | 15 PCS |
Frequency / condition | 868.3 MHz In accordance with R & TTE guideline |
Frequency condition | In accordance with R & TTE guideline |
Number of groups | Unlimited (automatic coding using unique serial number) |
Weight | 160 g |
Material of housing | ABS |