Radio set for large area push-button
Radio set for large area push-button
WIRELESS-SET-FOR-GFT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for installation in all our large area push-buttons
- 1 channel transmitter
Delivery time: approx. ten working days
Dimensions subject to change. Subject to technical changes
Datasheets(X)
Material | Plastic/steel |
Material of housing | Plastic |
Length | 67 mm |
Width | 33 mm |
Height | 16 mm |
Colour | Black |
Environmental Product Declaration | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!