Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Radio dimmer switch

Remote dimming controller, 12 V
SWTCH-EL-W-DIMCONTR-12V-W.WRELREMCTRL

Art.-no. 0976502200
EAN 4053479570556
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
Radio remote control for dimming and switching 12 V LED lights
  • Wireless dimming control with or without remote control, with the following functions

  • Switching light on/off via remote control

  • Continuous dimming via remote control

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Control system

With add-on remote radio control

Input voltage

12 V/DC

Output voltage

12 V/DC

Max. output power

30 W

Connection type (primary)

Plug-in system LED A

Connection type (secondary)

Plug-in system LED A

Cable length (primary)

180 mm

Cable length (secondary)

180 mm

Number of connections

1 PCS

Material of housing

Plastic

Colour of housing

White

Length

76 mm

Width

39 mm

Height

16 mm

Frequency

300 Hz

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Included in delivery

1 x wireless dimming control incl. 0.18 m connection line with LED A plug system on the primary side and 0.18 m connection line with LED A plug system

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
LED transformer 12 V LED-T-12-1

TRAFO-LED-T-12-1-12V-6W-L100XW45XH11

For 12V LED lights
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
6-way splitter coupling For 12 V LED lights

SPLTCUPL-(F.LGHT-LED)-12V-6COMT

With LED A plug-in system