Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Radial bristle disc

Radial bristle disc
BRISTLEDISC-RADIA-YELLOW-G80-D75

Art.-no. 0673010758

EAN 4049557668956

-,--
price per selected packing unit
| Individual prices for customers after login
Radial bristle disc

Art.-no. 0673010758

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For easy and rapid cleaning of hard-to-reach places such as on door rebates. For use on pneumatic axial grinders and flexible shafts.

Cast from one piece


  • No bristles become detached

  • No risk of injury

  • Controlled and quiet work


Individual segments


Extremely high level of application flexibility as the width of the brush can be individually adjusted (up to ten individual segments).



Unique, tough Cubitron (ceramic abrasive grain)


  • High level of grinding performance, incredible material protection, aggressive and extremely long service life without intense contact pressure

  • No clogging


High level of consistent efficiency right until the entire segment is completely used


Cost savings

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For removing tough, thick and thin deposits such as paint, rust, scale, adhesive areas, gasket residues, coatings or dirt on all types of metal, as well as for cleaning plastics.

Diameter (Ø)

75 mm

Colour

Yellow

Grid size

80

Max. rotation speed

20000 rpm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Holder for radial bristle disc

HOLD-(BRISTLEDISC-RADIAL)-S6MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information