Rabbeting cutter for wood With ball bearing
Wood rbbtng cttr w. bll bearing
RBT-CTR-TC-S8-31,7X54MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High stability and concentricity, precise contours and a long service life
Made from premium steel and wear-resistant carbide
Safe and flawless working
Due to high-strength brazing of the carbide cutting edges
Secure storage of the milling cutters
Due to the supplied reusable packaging
Ball bearing
Diameter 12.7 mm
Datasheets(X)
Suitable for hand routers
![]() | |
Diameter | 31.7 mm |
Length | 54 mm |
Shank diameter | 8 mm |
Direction of rotation | Clockwise rotation |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!