RW7.1 system wheeled workbench
System assembly workbench RW 7.1
WRKSHPTRLY-RW7.1-SYS-RAL7035
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Workshop trolley is easy to move thanks to the sturdy side handle
Würth system dimensions
- System dimensions allow drawers to be equipped with all foam and tray inserts as well as system boxes of the ORSY® system
- Storage compartment incl. shelf suitable for Würth system cases
Three-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers from accidentally opening while in motion
- Drawer lock for excellent stability and to prevent tipping. Only one drawer can be opened at a time
Datasheets(X)
Drawer design | 1 drawer W 1006 x D 463 x H 64 mm |
Colour | Light grey RAL 7035, structured |
Width x depth x height (external dimension) | 1200 x 555 x 1024 mm |
Number of rolls | 4 PCS |
Design of the rolls | 2 swivel castors with brake (D: 125 mm) |
Surface | Powder-coated |
Number of drawers | 7 PCS |
Material | Sheet steel |
Pullout type | Ball-bearing |
Load capacity | 450 kg |
Load capacity of drawer | 45 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!